This item is Discontinued.

Marathon 3-Phase IEEE 841 Motor, 1 HP, 182T Frame, 230/460 Voltage, 870 Nameplate RPM 182THFS19101

3-Phase IEEE 841 Motor, 1 HP, 182T Frame, 230/460 Voltage, 870 Nameplate RPM (Discontinued)

  • Mfr # 182THFS19101
  • Zoro # G1994857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182THFS19101
Zoro #
G1994857
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
2 3/4 in
Length Less Shaft
12 7/16 in
Shaft Dia.
1 1/8 in
Overall Length
15 3/16 in
Lead Length
3" to 8"

Details

Item
IEEE 841 Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
1
RPM Range
0-1000
Voltage
230/460
Frame
182T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 208-230/460
Motor Application
IEEE Motor
Motor Design
3-Phase
Nameplate RPM
870
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Includes
Breather/Drain
Frame Material
Cast Iron
Duty
Continuous
Nominal Efficiency
86.5%
Max. Ambient Temp.
40 Degrees C
Motor Efficiency Group
NEMA Premium Efficient
No. of Speeds
1
Full Load Amps
1.9
RPM Group
Under 1000
Motor Bearings
Ball
Ins. Class
F
Phase
Three
CC Number
CC003A
Hz
60
NEMA Design
B
Temp. Code
T2B
Hazardous Location Class
Hazardous Location Class Division 2/Zone 2 Class 1,Groups A,B,C,D

Description

IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 870, No. of Speeds 1, Voltage 230/460, Full Load Amps 1.9, 182T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.