This item is Discontinued.

Marathon 3-Phase IEEE 841 Motor, 10 HP, 284T Frame, 460 Voltage, 880 Nameplate RPM 284THFNA19102

3-Phase IEEE 841 Motor, 10 HP, 284T Frame, 460 Voltage, 880 Nameplate RPM (Discontinued)

  • Mfr # 284THFNA19102
  • Zoro # G1994942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284THFNA19102
Zoro #
G1994942
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 3/16 in
Shaft Dia.
1 7/8 in
Shaft Length
4 13/16 in
Length Less Shaft
21 3/8 in
Lead Length
3" to 8"

Details

Item
IEEE 841 Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
10
RPM Range
0-1000
Voltage
460
Frame
284T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 208-230/460
Motor Application
IEEE Motor
Motor Design
3-Phase
Nameplate RPM
880
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Includes
Breather/Drain
RPM Group
Under 1000
Frame Material
Cast Iron
CC Number
CC003A
Nominal Efficiency
94.5%
Phase
Three
Hz
60
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Motor Bearings
Ball
Ins. Class
F
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
Full Load Amps
15.5
NEMA Design
B
Temp. Code
T2B
Hazardous Location Class
Hazardous Location Class Division 2/Zone 2 Class 1,Groups A,B,C,D

Description

IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 880, No. of Speeds 1, Voltage 460, Full Load Amps 15.5, 284T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.