This item is Discontinued.

Marathon 3-Phase IEEE 841 Motor, 15 HP, 284T Frame, 230/460 Voltage, 1180 Nameplate RPM 284THFNA19084

3-Phase IEEE 841 Motor, 15 HP, 284T Frame, 230/460 Voltage, 1180 Nameplate RPM (Discontinued)

  • Mfr # 284THFNA19084
  • Zoro # G1995082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284THFNA19084
Zoro #
G1995082
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
21 3/8 in
Shaft Length
4 13/16 in
Overall Length
26 3/16 in
Shaft Dia.
1 7/8 in
Lead Length
3" to 8"

Details

Item
IEEE 841 Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
15
RPM Range
1101-1200
Voltage
230/460
Frame
284T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
IEEE Motor
Motor Design
3-Phase
Nameplate RPM
1180
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Includes
Breather/Drain
Motor Efficiency Group
NEMA Premium Efficient
Full Load Amps
16.3
Frame Material
Cast Iron
Ins. Class
F
No. of Speeds
1
Motor Bearings
Ball
RPM Group
1101-1200
Hz
60
CC Number
CC003A
Nominal Efficiency
94.5%
Phase
Three
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Hazardous Location Class
Hazardous Location Class Division 2/Zone 2 Class 1,Groups A,B,C,D
Temp. Code
T2B

Description

IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1180, No. of Speeds 1, Voltage 230/460, Full Load Amps 16.3, 284T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.