This item is Discontinued.

Marathon 3-Phase IEEE 841 Motor, 200 HP, 445TS Frame, 460 Voltage, 3575 Nameplate RPM 445TSHFN9005

3-Phase IEEE 841 Motor, 200 HP, 445TS Frame, 460 Voltage, 3575 Nameplate RPM (Discontinued)

  • Mfr # 445TSHFN9005
  • Zoro # G1995329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445TSHFN9005
Zoro #
G1995329
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
39 5/8 in
Length Less Shaft
34 5/8 in
Shaft Length
5 in
Shaft Dia.
2 3/8 in
Lead Length
3" to 8"

Details

Item
IEEE 841 Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
200
RPM Range
3001-3600
Voltage
460
Frame
445TS
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 208-230/460
Motor Application
IEEE Motor
Motor Design
3-Phase
Nameplate RPM
3575
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Includes
Breather/Drain
No. of Speeds
1
Nominal Efficiency
81.5%
Duty
Continuous
CC Number
CC003A
RPM Group
3001-3600
Hz
60
Phase
Three
Frame Material
Cast Iron
Ins. Class
F
Full Load Amps
224.0
Motor Efficiency Group
NEMA Premium Efficient
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
NEMA Design
B
Hazardous Location Class
Hazardous Location Class Division 2/Zone 2 Class 1,Groups A,B,C,D
Temp. Code
T2B

Description

IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 200 HP, Nameplate RPM 3575, No. of Speeds 1, Voltage 460, Full Load Amps 224.0, 445TS Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.