This item is Discontinued.

Marathon 3-Phase IEEE 841 Motor, 200 HP, 447/9T Frame, 460 Voltage, 1190 Nameplate RPM 449THFS19092

3-Phase IEEE 841 Motor, 200 HP, 447/9T Frame, 460 Voltage, 1190 Nameplate RPM (Discontinued)

  • Mfr # 449THFS19092
  • Zoro # G1995310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449THFS19092
Zoro #
G1995310
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
8 3/4 in
Length Less Shaft
43 in
Shaft Dia.
3 3/8 in
Overall Length
51 7/4 in
Lead Length
3" to 10"

Details

Item
IEEE 841 Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
200
RPM Range
1101-1200
Voltage
460
Frame
447/9T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 208-230/460
Motor Application
IEEE Motor
Motor Design
3-Phase
Nameplate RPM
1190
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Includes
Breather/Drain
Phase
Three
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
Motor Bearings
Ball
Nominal Efficiency
86.5%
Hz
60
Max. Ambient Temp.
40 Degrees C
Frame Material
Cast Iron
Ins. Class
H
RPM Group
1101-1200
CC Number
CC003A
Full Load Amps
240.0
No. of Speeds
1
Hazardous Location Class
Hazardous Location Class Division 2/Zone 2 Class 1,Groups A,B,C,D
Temp. Code
T2B
NEMA Design
B

Description

IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 200 HP, Nameplate RPM 1190, No. of Speeds 1, Voltage 460, Full Load Amps 240.0, 447/9T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class H, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.