This item is Discontinued.

Marathon 3-Phase IEEE 841 Motor, 25 HP, 324T Frame, 575 Voltage, 1180 Nameplate RPM 324THFS9080

3-Phase IEEE 841 Motor, 25 HP, 324T Frame, 575 Voltage, 1180 Nameplate RPM (Discontinued)

  • Mfr # 324THFS9080
  • Zoro # G1995012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
324THFS9080
Zoro #
G1995012
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
5 1/2 in
Overall Length
28 7/8 in
Shaft Dia.
2 1/8 in
Length Less Shaft
23 3/8 in
Lead Length
3" to 8"

Details

Item
IEEE 841 Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
25
RPM Range
1101-1200
Voltage
575
Frame
324T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
IEEE Motor
Motor Design
3-Phase
Nameplate RPM
1180
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Includes
Breather/Drain
Hz
60
No. of Speeds
1
Ins. Class
F
RPM Group
1101-1200
Phase
Three
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
CC Number
CC003A
Frame Material
Cast Iron
Full Load Amps
26.0
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
95.4%
Motor Bearings
Ball
Hazardous Location Class
Hazardous Location Class Division 2/Zone 2 Class 1,Groups A,B,C,D
NEMA Design
B
Temp. Code
T2B

Description

IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1180, No. of Speeds 1, Voltage 575, Full Load Amps 26.0, 324T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.