This item is Discontinued.

Marathon 3-Phase IEEE 841 Motor, 40 HP, 324T Frame, 575 Voltage, 1780 Nameplate RPM 324THFS19033

3-Phase IEEE 841 Motor, 40 HP, 324T Frame, 575 Voltage, 1780 Nameplate RPM (Discontinued)

  • Mfr # 324THFS19033
  • Zoro # G1994933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324THFS19033
Zoro #
G1994933
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
24 7/8 in
Shaft Length
5 1/2 in
Shaft Dia.
2 1/8 in
Overall Length
30 3/8 in
Lead Length
3" to 8"

Details

Item
IEEE 841 Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
40
RPM Range
1701-1800
Voltage
575
Frame
324T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
IEEE Motor
Motor Design
3-Phase
Nameplate RPM
1780
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Includes
Breather/Drain
Full Load Amps
38.0
CC Number
CC003A
RPM Group
1701-1800
Motor Bearings
Ball
Ins. Class
F
Phase
Three
Duty
Continuous
Frame Material
Cast Iron
No. of Speeds
1
Nominal Efficiency
95.4%
Max. Ambient Temp.
40 Degrees C
Motor Efficiency Group
NEMA Premium Efficient
Hz
60
NEMA Design
B
Hazardous Location Class
Hazardous Location Class Division 2/Zone 2 Class 1,Groups A,B,C,D
Temp. Code
T2B

Description

IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 1780, No. of Speeds 1, Voltage 575, Full Load Amps 38.0, 324T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.