Zoro Homepage
This item is Discontinued.
Marathon 3-Phase IEEE 841 Motor, 60 HP, 404T Frame, 460 Voltage, 1185 Nameplate RPM 404THFS9086

3-Phase IEEE 841 Motor, 60 HP, 404T Frame, 460 Voltage, 1185 Nameplate RPM (Discontinued)

  • Mfr # 404THFS9086
  • Zoro # G1995283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404THFS9086
Zoro #
G1995283
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
35 5/8 in
Length Less Shaft
28 1/2 in
Shaft Length
7 1/2 in
Shaft Dia.
2 7/8 in
Lead Length
3" to 8"

Details

Item
IEEE 841 Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
60
RPM Range
1101-1200
Voltage
460
Frame
404T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 208-230/460
Motor Application
IEEE Motor
Motor Design
3-Phase
Nameplate RPM
1185
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Includes
Breather/Drain
RPM Group
1101-1200
Phase
Three
Ins. Class
F
Duty
Continuous
CC Number
CC003A
Max. Ambient Temp.
40 Degrees C
Hz
60
No. of Speeds
1
Motor Efficiency Group
NEMA Premium Efficient
Full Load Amps
72.0
Nominal Efficiency
81.5%
Frame Material
Cast Iron
Motor Bearings
Ball
NEMA Design
B
Temp. Code
T2B
Hazardous Location Class
Hazardous Location Class Division 2/Zone 2 Class 1,Groups A,B,C,D

Description

IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 60 HP, Nameplate RPM 1185, No. of Speeds 1, Voltage 460, Full Load Amps 72.0, 404T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.