This item is Discontinued.

Marathon Inst Rev Motor, 3/4 HP, 1725 RPM, 115/230 V 5KC46LN0252

Inst Rev Motor, 3/4 HP, 1725 RPM, 115/230 V (Discontinued)

  • Mfr # 5KC46LN0252
  • Zoro # G0854104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KC46LN0252
Zoro #
G0854104
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Length Less Shaft
8 7/8 in
Overall Length
10 3/4 in

Details

Item
Instant Reverse Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
3/4
Nameplate RPM
1,725
Frame
56
Voltage
115/230V AC
Full Load Amps
13.2/6.6 A
Phase
Single
Motor Thermal Protection
None
Hz
60 Hz
Motor Mounting Type
Rigid Base
Motor Bearings
Ball
Ambient Temperature
40 Degrees C
Motor Mounting Position
All Angle
Motor Application
Garage/Gate Opener
Motor Shaft Design
Keyed
Application
For Door Operators, Machine Tools, Cranes, Hoists, Gates and Remote Control Instant Reversibility
RPM Range
1,701-1,800
Motor Service Factor
1.25
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Ins. Class
B
Number of Wires
6
Standards
CSA, UL Recognized
Duty Cycle
Continuous
Motor Frame Material
Steel
Extended Thru-Bolts
Yes
Motor Shaft Rotation
CCW, CW
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Weight
25 lb
Conduit Box Location
Exterior
Nominal Efficiency
66 %

Description

Instant Reverse Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 13.2/6.6 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Number of Wires 6, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.