This item is Discontinued.

Marathon Instant Rev Motor, 1/2 HP, 1625 RPM, 115 V 5KCP35NNA670T

Instant Rev Motor, 1/2 HP, 1625 RPM, 115 V (Discontinued)

  • Mfr # 5KCP35NNA670T
  • Zoro # G1881126
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5KCP35NNA670T
Zoro #
G1881126
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 1/2 in

Details

Item
Instant Reverse Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Nonventilated
HP
1/2
Nameplate RPM
1625
Frame
48
Voltage
115
Full Load Amps
5.8
Phase
1
Motor Thermal Protection
Auto
Application
For Door Operators, Machine Tools, Cranes, Hoists, Gates and Remote Control Instant Reversibility
Motor Shaft Design
Flat
Motor Mounting Position
All Angle
Ins. Class
B
Ambient Temperature
40 Degrees C
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Motor Application
Garage/Gate Opener
Motor Bearings
Ball
Standards
UL Recognized, CSA Certified, and CE Certified
Hz
60
RPM Range
1601-1700
Motor Mounting Type
Rigid Base
Motor Service Factor
1.00
Number of Wires
3
Max. Ambient Temp.
40 Degrees C

Description

Instant Reverse Motor, 1 Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1625, Voltage 115, Full Load Amps 5.8, 48 Frame, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Number of Wires 3, Shaft Dia. 1/2 in, Shaft Length 1 1/2 in, Motor Shaft Design Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.