This item is Discontinued.

Marathon Kiln Motor, 3-Ph, 2 HP, 1740 RPM, 575V, 145T 145TTTN18532

Kiln Motor, 3-Ph, 2 HP, 1740 RPM, 575V, 145T (Discontinued)

  • Mfr # 145TTTN18532
  • Zoro # G1990270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145TTTN18532
Zoro #
G1990270
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
2 9/16 in
Overall Length
11 7/16 in
Length Less Shaft
8 7/8 in
Lead Length
8 ft
Shaft Dia.
7/8 in

Details

Motor Application
Kiln
Standards
UL Recognized (E49747), CSA Certified (LR2025)
Thermal Protection
T-Stat
Motor Frame Material
Cast Iron
Nominal Efficiency
87.5%
Ins. Class
H
Inverter Rated
Yes
Frame
145T
Motor Design
3-Phase
Item
Kiln Motor
Motor Service Factor
1.15
Phase
3
Motor Mounting Type
Rigid Base
Voltage Compatibility
575
Motor Shaft Rotation
CW/CCW
Hz
60
Motor Bearings
Ball
Full Load Amps
2.25
Nameplate RPM
1740
Frame Material
Cast Iron
Voltage
575
Motor Efficiency Group
Energy Efficient
RPM Range
1701-1800
Warranty (Years)
2
Max. Ambient Temp.
90 Degrees C
HP
2
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Position
Horizontal
Motor Thermal Protection
T-Stat
Motor Shaft Design
Keyed

Description

Kiln Motor, 3 Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1740, Voltage 575, Full Load Amps 2.25, 145T Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 90 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Lead Length 8 ft, Inverter Rated Yes, Motor Frame Material Cast Iron, Shaft Dia. 7/8 in, Shaft Length 2 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.