This item is Discontinued.

Marathon Kiln Motor, 3-Ph, 30 HP, 1182 RPM, 460V, 326T 326TTTS18577

Kiln Motor, 3-Ph, 30 HP, 1182 RPM, 460V, 326T (Discontinued)

  • Mfr # 326TTTS18577
  • Zoro # G1990587
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
326TTTS18577
Zoro #
G1990587
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
27 1/2 in
Shaft Dia.
2 1/8 in
Shaft Length
5 1/2 in
Length Less Shaft
22 in
Lead Length
8 ft

Details

Motor Mounting Position
Horizontal
Motor Mounting Type
Rigid Base
Motor Design
3-Phase
Standards
UL Recognized (E49747), CSA Certified (LR2025)
RPM Range
1101-1200
Motor Frame Material
Cast Iron
Item
Kiln Motor
Hz
60
Nominal Efficiency
95.8%
Nameplate RPM
1182
Motor Shaft Rotation
CW/CCW
CC Number
CC003A
HP
30
Warranty (Years)
2
Voltage
230/460
Phase
3
Voltage Compatibility
460, 208-230/460
Full Load Amps
38.5
Motor Service Factor
1.15
Ins. Class
H
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Efficiency Group
NEMA Premium Efficient
Motor Application
Kiln
Thermal Protection
T-Stat
Frame Material
Cast Iron
Inverter Rated
Yes
Motor Bearings
Ball
Frame
326T
Max. Ambient Temp.
90 Degrees C
Motor Shaft Design
Keyed
Motor Thermal Protection
T-Stat

Description

Kiln Motor, 3 Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1182, Voltage 230/460, Full Load Amps 38.5, 326T Frame, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 90 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Lead Length 8 ft, Inverter Rated Yes, Motor Frame Material Cast Iron, Shaft Dia. 2 1/8 in, Shaft Length 5 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.