This item is Discontinued.

Marathon Metric Motor, 1 HP, 1.2A, 3420 rpm 080T34FH15305

Metric Motor, 1 HP, 1.2A, 3420 rpm (Discontinued)

  • Mfr # 080T34FH15305
  • Zoro # G0356163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
080T34FH15305
Zoro #
G0356163
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
40 mm
Shaft Dia.
19 mm
Length Less Shaft
242 mm
Overall Length
282 mm

Details

Item
General Purpose Motor
Motor Design
3-Phase
HP
1
RPM Range
3,001-3,600
Voltage
575V AC
Frame
80
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
1.2 A
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Motor Bearings
Ball
Motor Application
General Application
Duty
Continuous
CC Number
CC003A
Voltage Compatibility
575V AC
Ins. Class
F
Nameplate RPM
3,420
Nominal Efficiency
77 %
kW
0.75
Standards
CE, CSA, UL Recognized
Motor Service Factor
1.15
Max. Ambient Temp.
104 Degrees F
Phase
Three
Motor Frame Material
Aluminum
Green Certification or Other Recognition
NEMA Premium(R) Rated
Motor Mounting Position
Horizontal
No. of Speeds
1
Duty Cycle
Continuous
Weight
47 lb
Usable @ 208V
No
Usable @ 200V
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3,420, No. of Speeds 1, Voltage 575V AC, Full Load Amps 1.2 A, 80 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.