This item is Discontinued.

Marathon 3-Phase Metric Motor, 4 HP, 100L Frame, 230/460 Voltage, 1760 Nameplate RPM 100LTFC6536

3-Phase Metric Motor, 4 HP, 100L Frame, 230/460 Voltage, 1760 Nameplate RPM (Discontinued)

  • Mfr # 100LTFC6536
  • Zoro # G5635987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100LTFC6536
Zoro #
G5635987
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
28 mm
Shaft Length
60 mm

Details

Item
Metric Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
4
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
100L
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
220-230/460, 230/460V AC, 460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1,760
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Standards
CE Certified, CSA Certified, UL Recognized
Nominal Efficiency
89.5 %
CC Number
CC003A
Max. Ambient Temp.
40 Degrees C
Phase
Three
Duty
Continuous
kW
2.98 kW
Full Load Amps
10.0/5.0 A
Ins. Class
F
Hz
60/50 Hz
Motor Bearings
Ball
Frame Material
Cast Iron
No. of Speeds
1

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 4 HP, 2.98 kW kW, Nameplate RPM 1,760, Frame 100L, Voltage 230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 10.0/5.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 1,701-1,800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.