This item is Discontinued.

Marathon Metric Motor, 230/460V, Ball, 60/50 Hz 160LTFC6513

Metric Motor, 230/460V, Ball, 60/50 Hz (Discontinued)

  • Mfr # 160LTFC6513
  • Zoro # G9924853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160LTFC6513
Zoro #
G9924853
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
110mm
Shaft Dia.
42mm

Details

Item
Metric Motor
Motor Design
3-Phase
HP
25
RPM Range
3001-3600
Voltage
230/460
Frame
160L
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
58.0/29.0
CC Number
CC003A
Ins. Class
F
Phase
3
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Voltage Compatibility
460, 230/460, 220-230/460
Motor Frame Material
Cast Iron
Motor Application
General Application
Motor Service Factor
1.15
Nominal Efficiency
86.5%
kW
18.7
Max. Ambient Temp.
40 Degrees C
Hz
60/50
Frame Material
Cast Iron
Nameplate RPM
3530
Standards
UL Recognized, CSA Certified, CE Certified
No. of Speeds
1

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 25 HP, 18.7 kW, Nameplate RPM 3530, Frame 160L, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 58.0/29.0, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, Continuous Duty, 3001-3600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.