Zoro Homepage
This item is Discontinued.
Marathon 3-Phase Metric Motor, 4 HP, 100L Frame, 230/460 Voltage, 3520 Nameplate RPM 100LTFC6502

3-Phase Metric Motor, 4 HP, 100L Frame, 230/460 Voltage, 3520 Nameplate RPM (Discontinued)

  • Mfr # 100LTFC6502
  • Zoro # G5736236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100LTFC6502
Zoro #
G5736236
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
60mm
Shaft Dia.
28mm

Details

Item
Metric Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
4
RPM Range
3001-3600
Voltage
230/460
Frame
100L
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3520
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Standards
UL Recognized, CSA Certified, CE Certified
CC Number
CC003A
Motor Bearings
Ball
Frame Material
Cast Iron
Phase
3
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
89.5%
Duty
Continuous
Ins. Class
F
Full Load Amps
3.0
Hz
60
kW
2.98
No. of Speeds
1

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 4 HP, 2.98 kW, Nameplate RPM 3520, Frame 100L, Voltage 230/460, 60 Hz, 3 Phase, Full Load Amps 3.0, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, Continuous Duty, 3001-3600, UL Recognized, CSA Certified, CE Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.