3-Phase Metric Motor, 1/3 HP, 80 Frame, 230/460 Voltage, 1130 Nameplate RPM (Discontinued)
- Mfr # 080T11FH5406
- Zoro # G5796944
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
080T11FH5406
Zoro #
G5796944
UPC #
-
Country of Origin
China
Dimensions
Shaft Length
44mm
Shaft Dia.
19mm
Description
Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 1/3 HP, 0.25 kW, Nameplate RPM 1130, Frame 80, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 1.3/0.65, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 70.0 Percent, Continuous Duty, 1101-1200, UL (E49747), CSA (LR2025), CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.