This item is Discontinued.

Marathon 3-Phase Metric Motor, 1/4 HP, 63 Frame, 230/460 Voltage, 3430 Nameplate RPM 063T34FH5401

3-Phase Metric Motor, 1/4 HP, 63 Frame, 230/460 Voltage, 3430 Nameplate RPM (Discontinued)

  • Mfr # 063T34FH5401
  • Zoro # G5582464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
063T34FH5401
Zoro #
G5582464
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
23mm
Shaft Dia.
11mm

Details

Item
Metric Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
1/4
RPM Range
3001-3600
Voltage
230/460
Frame
63
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 230/460, 220-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3430
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Aluminum
Standards
UL (E49747), CSA (LR2025), CE
Phase
3
Hz
60/50
Motor Bearings
Ball
Frame Material
Aluminum
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
85.5%
kW
0.19
Ins. Class
F
Full Load Amps
0.84/0.42
No. of Speeds
1

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 1/4 HP, 0.19 kW, Nameplate RPM 3430, Frame 63, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 0.84/0.42, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 72.0 Percent, Continuous Duty, 3001-3600, UL (E49747), CSA (LR2025), CE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.