This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 1 HP, 56c Frame, 575 Voltage, 1725 Nameplate RPM 5K49MN4112

3-Phase General Purpose Motor, 1 HP, 56c Frame, 575 Voltage, 1725 Nameplate RPM (Discontinued)

  • Mfr # 5K49MN4112
  • Zoro # G5575254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5K49MN4112
Zoro #
G5575254
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Overall Length
11 7/16 in
Length Less Shaft
9 9/16 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
1
RPM Range
1701-1800
Voltage
575
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.25
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1725
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL, CSA
Nominal Efficiency
74.0%
Duty
Continuous
Motor Bearings
Ball
Full Load Amps
1.7
Frame Material
Rolled steel
Hz
60
RPM Group
1701-1800
Ins. Class
B
Phase
Three
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
NEMA Design
B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 575, Full Load Amps 1.7, 56C Frame, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.