Permanent Split Capacitor Direct Drive Blower Motor, 1/3 HP, 48Y Frame, 115V AC Voltage

  • Mfr # 048A11T201

  • Zoro # G0557545


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
1,075
Voltage
115V AC
Motor Mounting Type
Resilient Base
Full Load Amps
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048A11T201
Zoro #
G0557545
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
9 3/4 in
Shaft Dia.
1/2 in
Shaft Length
2 13/16 in
Manufacturers Warranty Length
1 yr

Details

Item
Direct Drive Blower Motor
HP
1/3
Nameplate RPM
1,075
Voltage
115V AC
Motor Mounting Type
Resilient Base
Full Load Amps
6.5
Frame
48Y
Motor Bearings
Ball
Motor Service Factor
1
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Totally Enclosed Air-Over
RPM Range
1,001-1,100
Phase
Single
No. of Speeds
1
Motor Application
HVAC/R
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
115V AC
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Rolled Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Round
Nominal Efficiency
70 %
Standards
CSA, UL
Motor Thermal Protection
Auto
Includes
Capacitor
Motor Sub Application
Unit Heater
Weight
21 lb
Duty Cycle
Continuous

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 115V AC, 6.5 A Full Load Amps, 48Y Frame, Output Watts 250 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.