Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/230 Voltage, 1140 Nameplate RPM (Discontinued)
- Mfr # 5KC49PN6062
- Zoro # G5646112
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5KC49PN6062
Zoro #
G5646112
UPC #
-
Country of Origin
Multiple
Dimensions
Length Less Shaft
10 9/16 in
Overall Length
12 7/16 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1140, No. of Speeds 1, Voltage 115/230, Full Load Amps 8.6/4.3, 56 Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.