This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 1/3 HP, 230/460V AC Voltage, 56 Frame, 1140 Nameplate RPM 056T11D11005

3-Phase General Purpose Motor, 1/3 HP, 230/460V AC Voltage, 56 Frame, 1140 Nameplate RPM (Discontinued)

  • Mfr # 056T11D11005
  • Zoro # G0107963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T11D11005
Zoro #
G0107963
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 in
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Overall Length
12 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
1/3
RPM Range
1,101-1,200
Voltage
230/460V AC
Frame
56
Motor Thermal Protection
None
Motor Service Factor
1.35
No. of Speeds
1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
General Application
Nameplate RPM
1,140
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
3-Phase
Standards
CE, CSA, UL Recognized
RPM Group
3001-3600
Nominal Efficiency
71.4 %
Inverter Rated
Yes
Ins. Class
B
Full Load Amps
1.4/0.70 A
Phase
Three
CC Number
CC003A
Motor Bearings
Ball
Max. Ambient Temp.
104 Degrees F
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Rolled steel
Hz
60/50 Hz
Duty
Continuous
Voltage @ 50Hz
230/460V AC
RPM @ 50Hz
1,140
HP @ 50Hz
1/3
Service Factor @ 50Hz
1.35
Duty Cycle
Continuous
Usable @ 208V
No
Usable @ 200V
No
Full Load Amps @ 50Hz
1.4/0.70 A
Weight
78 lb
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.4/0.70 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.