This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 150 HP, 405TSC Frame, 460 Voltage, 3565 Nameplate RPM 405TSTDS16005

3-Phase General Purpose Motor, 150 HP, 405TSC Frame, 460 Voltage, 3565 Nameplate RPM (Discontinued)

  • Mfr # 405TSTDS16005
  • Zoro # G1991871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405TSTDS16005
Zoro #
G1991871
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
4 1/4 in
Overall Length
31 in
Shaft Dia.
2 1/8 in
Length Less Shaft
27 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Face/Base
HP
150
RPM Range
3001-3600
Voltage
460
Frame
405TSC
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 208-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3565
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL, CSA
Nominal Efficiency
59.5%
Motor Bearings
Ball
RPM Group
3001-3600
Max. Ambient Temp.
40 Degrees C
Full Load Amps
165.0
Hz
60/50
Motor Efficiency Group
NEMA Premium Efficient
No. of Speeds
1
Ins. Class
B
CC Number
CC003A
Duty
Continuous
Frame Material
Cast Iron
Phase
Three
NEMA Design
B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 150 HP, Nameplate RPM 3565, No. of Speeds 1, Voltage 460, Full Load Amps 165.0, 405TSC Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.