This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM 056T17D15916

3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (Discontinued)

  • Mfr # 056T17D15916
  • Zoro # G2002850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
056T17D15916
Zoro #
G2002850
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 1/16 in
Shaft Length
1 15/16 in
Overall Length
11 15/16 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Face
HP
1
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1,725
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Standards
CE, CSA, UL Recognized
Motor Efficiency Group
NEMA Premium Efficient
Max. Ambient Temp.
104 Degrees F
Phase
Three
Inverter Rated
Yes
RPM Group
1701-1800
Motor Bearings
Ball
Frame Material
Rolled steel
Full Load Amps
3.0/1.5 A
No. of Speeds
1
Hz
60/50 Hz
Duty
Continuous
Nominal Efficiency
83.5 %
CC Number
CC003A
Ins. Class
B
Usable @ 208V
No
RPM @ 50Hz
1,725
Weight
40 lb
Full Load Amps @ 50Hz
3.0/1.5 A
Voltage @ 50Hz
230/460V AC
Duty Cycle
Continuous
Service Factor @ 50Hz
1.15
HP @ 50Hz
1
Usable @ 200V
No
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.0/1.5 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.