This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 200 HP, 447/9T Frame, 460 Voltage, 890 Nameplate RPM 449TTFS8110

3-Phase General Purpose Motor, 200 HP, 447/9T Frame, 460 Voltage, 890 Nameplate RPM (Discontinued)

  • Mfr # 449TTFS8110
  • Zoro # G9874821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
449TTFS8110
Zoro #
G9874821
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3 3/8 in
Length Less Shaft
43 1/8 in
Overall Length
51 7/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
8 1/2 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
200
RPM Range
0-1000
Voltage
460
Frame
447/9T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 208-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
890
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
Phase
Three
Max. Ambient Temp.
40 Degrees C
CC Number
CC003A
Duty
Continuous
Ins. Class
H
Nominal Efficiency
47.5%
Hz
60/50
Full Load Amps
270.0
Inverter Rated
Yes
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Cast Iron
No. of Speeds
1
RPM Group
Under 1000
Motor Bearings
Ball
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 200 HP, Nameplate RPM 890, No. of Speeds 1, Voltage 460, Full Load Amps 270.0, 447/9T Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class H, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.