This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 1-1/2 HP, 182T Frame, 575 Voltage, 1185 Nameplate RPM 182TTDW16009

3-Phase General Purpose Motor, 1-1/2 HP, 182T Frame, 575 Voltage, 1185 Nameplate RPM (Discontinued)

  • Mfr # 182TTDW16009
  • Zoro # G5547281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TTDW16009
Zoro #
G5547281
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
2 13/16 in
Overall Length
13 3/16 in
Shaft Dia.
1 1/8 in
Length Less Shaft
10 3/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
1-1/2
RPM Range
1101-1200
Voltage
575
Frame
182T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1185
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Ins. Class
F
CC Number
CC003A
Motor Bearings
Ball
Motor Efficiency Group
NEMA Premium Efficient
Duty
Continuous
Inverter Rated
Yes
Full Load Amps
2.5
Hz
60
No. of Speeds
1
Nominal Efficiency
89.5%
RPM Group
1101-1200
Max. Ambient Temp.
40 Degrees C
Frame Material
Rolled steel
Phase
Three
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1-1/2 HP, Nameplate RPM 1185, No. of Speeds 1, Voltage 575, Full Load Amps 2.5, 182T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.