This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460 Voltage, 1725 Nameplate RPM 056T17D5342

3-Phase General Purpose Motor, 1 HP, 56 Frame, 208-230/460 Voltage, 1725 Nameplate RPM (Discontinued)

  • Mfr # 056T17D5342
  • Zoro # G8527836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056T17D5342
Zoro #
G8527836
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
8 5/8 in
Shaft Length
2 5/16 in
Overall Length
10 15/16 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
1
RPM Range
1701-1800
Voltage
208-230/460
Frame
56
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1725
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
Full Load Amps
3.4-3.6/1.8
Ins. Class
B
Motor Bearings
Ball
Inverter Rated
Yes
Hz
60/50
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
77.0%
No. of Speeds
1
RPM Group
1701-1800
Duty
Continuous
Phase
Three
Frame Material
Rolled steel
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 3.4-3.6/1.8, 56 Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.