This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460 Voltage, 1755 Nameplate RPM 143TTFR4329

3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460 Voltage, 1755 Nameplate RPM (Discontinued)

  • Mfr # 143TTFR4329
  • Zoro # G7534615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143TTFR4329
Zoro #
G7534615
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
3 yr
Overall Length
12 7/8 in
Length Less Shaft
10 3/4 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face
HP
1
RPM Range
1701-1800
Voltage
208-230/460
Frame
143TC
Motor Thermal Protection
Auto
Motor Service Factor
1.15
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1755
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Aluminum
Motor Shaft Design
Keyed
Standards
UL, CSA, CE
Phase
Three
No. of Speeds
1
Footnotes
3
Frame Material
Aluminum
Motor Bearings
Ball
RPM Group
1701-1800
Duty
Continuous
Hz
60/50
Full Load Amps
3.0/1.5
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
82.5%
NEMA Design
B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1755, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 3.0/1.5, 143TC Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Shaft Design Keyed, Motor Frame Material Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.