This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 10 HP, 256T Frame, 230/460 Voltage, 1180 Nameplate RPM 256TTFNA6076

3-Phase General Purpose Motor, 10 HP, 256T Frame, 230/460 Voltage, 1180 Nameplate RPM (Discontinued)

  • Mfr # 256TTFNA6076
  • Zoro # G2157849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
256TTFNA6076
Zoro #
G2157849
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
21 1/16 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
1 5/8 in
Shaft Length
4 3/16 in
Overall Length
25 1/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
10
RPM Range
1101-1200
Voltage
230/460
Frame
256T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 230/460, 220-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1180
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
CC Number
CC003A
Frame Material
Cast Iron
Hz
60
No. of Speeds
1
RPM Group
1101-1200
Full Load Amps
26.2/13.1
Ins. Class
F
Duty
Continuous
Phase
Three
Motor Bearings
Ball
Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
94.1%
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Yes
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1180, No. of Speeds 1, Voltage 230/460, Full Load Amps 26.2/13.1, 256T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.