This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 100 HP, 444T Frame, 230/460 Voltage, 1190 Nameplate RPM 444TTFN6086

3-Phase General Purpose Motor, 100 HP, 444T Frame, 230/460 Voltage, 1190 Nameplate RPM (Discontinued)

  • Mfr # 444TTFN6086
  • Zoro # G9875074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444TTFN6086
Zoro #
G9875074
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3 3/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
32 5/8 in
Overall Length
41 3/8 in
Shaft Length
8 1/2 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
100
RPM Range
1101-1200
Voltage
230/460
Frame
444T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 230/460, 220-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1190
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Frame Material
Cast Iron
CC Number
CC003A
Motor Bearings
Ball
No. of Speeds
1
Ins. Class
F
Hz
60
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
RPM Group
1101-1200
Motor Efficiency Group
NEMA Premium Efficient
Full Load Amps
248.0/124.0
Phase
Three
Inverter Rated
Yes
Nominal Efficiency
86.5%
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1190, No. of Speeds 1, Voltage 230/460, Full Load Amps 248.0/124.0, 444T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.