This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 100 HP, 404T Frame, 230/460 Voltage, 1785 Nameplate RPM 404TTDS6060

3-Phase General Purpose Motor, 100 HP, 404T Frame, 230/460 Voltage, 1785 Nameplate RPM (Discontinued)

  • Mfr # 404TTDS6060
  • Zoro # G9876027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404TTDS6060
Zoro #
G9876027
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
2 7/8 in
Overall Length
32 1/2 in
Length Less Shaft
25 in
Manufacturers Warranty Length
1 yr
Shaft Length
7 1/4 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
100
RPM Range
1701-1800
Voltage
230/460
Frame
404T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 230/460, 220-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1785
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Ins. Class
F
Motor Bearings
Ball
Duty
Continuous
Frame Material
Cast Iron
Inverter Rated
Yes
CC Number
CC003A
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Phase
Three
Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
52.5%
Hz
60/50
RPM Group
1701-1800
Full Load Amps
226.0/113.0
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1785, No. of Speeds 1, Voltage 230/460, Full Load Amps 226.0/113.0, 404T Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.