This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 125 HP, 405T Frame, 575 Voltage, 1780 Nameplate RPM 405TTDS4049

3-Phase General Purpose Motor, 125 HP, 405T Frame, 575 Voltage, 1780 Nameplate RPM (Discontinued)

  • Mfr # 405TTDS4049
  • Zoro # G1971291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405TTDS4049
Zoro #
G1971291
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
34 in
Length Less Shaft
26 1/2 in
Shaft Length
7 1/4 in
Shaft Dia.
2 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
125
RPM Range
1701-1800
Voltage
575
Frame
405T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1780
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
RPM Group
1701-1800
Ins. Class
B
No. of Speeds
1
Motor Bearings
Ball
Frame Material
Cast Iron
Duty
Continuous
CC Number
CC003A
Phase
Three
Inverter Rated
Yes
Motor Efficiency Group
Energy Efficient
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
82.5%
Hz
60
Full Load Amps
118.0
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 125 HP, Nameplate RPM 1780, No. of Speeds 1, Voltage 575, Full Load Amps 118.0, 405T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.