This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 15 HP, 284T Frame, 230/460 Voltage, 1180 Nameplate RPM 284TTDCA6076

3-Phase General Purpose Motor, 15 HP, 284T Frame, 230/460 Voltage, 1180 Nameplate RPM (Discontinued)

  • Mfr # 284TTDCA6076
  • Zoro # G9816161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284TTDCA6076
Zoro #
G9816161
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Shaft Length
4 5/8 in
Overall Length
25 11/16 in
Shaft Dia.
1 7/8 in
Length Less Shaft
21 1/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
15
RPM Range
1101-1200
Voltage
230/460
Frame
284T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1180
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Includes
Conduit Box
RPM Group
1101-1200
Ins. Class
F
Frame Material
Cast Iron
Duty
Continuous
No. of Speeds
1
CC Number
CC003A
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Yes
Hz
60/50
Full Load Amps
42.5-40.0/20.0
Motor Bearings
Ball
Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
93.6%
Phase
Three
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1180, No. of Speeds 1, Voltage 230/460, Full Load Amps 42.5-40.0/20.0, 284T Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.