This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 150 HP, 447T Frame, 460 Voltage, 1190 Nameplate RPM 447TTDN16077

3-Phase General Purpose Motor, 150 HP, 447T Frame, 460 Voltage, 1190 Nameplate RPM (Discontinued)

  • Mfr # 447TTDN16077
  • Zoro # G9875896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447TTDN16077
Zoro #
G9875896
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
3 3/8 in
Manufacturers Warranty Length
1 yr
Overall Length
43 1/4 in
Shaft Length
8 1/2 in
Length Less Shaft
34 1/2 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
150
RPM Range
1101-1200
Voltage
460
Frame
447T
Motor Thermal Protection
T-Stat
Motor Service Factor
1.15
Voltage Compatibility
460, 208-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1190
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Hz
60
No. of Speeds
1
Motor Efficiency Group
NEMA Premium Efficient
Phase
Three
Max. Ambient Temp.
40 Degrees C
Frame Material
Cast Iron
RPM Group
1101-1200
Inverter Rated
Yes
Nominal Efficiency
86.5%
Full Load Amps
185.0
Ins. Class
F
Motor Bearings
Ball
CC Number
CC003A
Duty
Continuous
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 150 HP, Nameplate RPM 1190, No. of Speeds 1, Voltage 460, Full Load Amps 185.0, 447T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection T-Stat, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.