This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 2 HP, 145T Frame, 575 Voltage, 1725 Nameplate RPM 5KE49UN8416

3-Phase General Purpose Motor, 2 HP, 145T Frame, 575 Voltage, 1725 Nameplate RPM (Discontinued)

  • Mfr # 5KE49UN8416
  • Zoro # G5662133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KE49UN8416
Zoro #
G5662133
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 1/8 in
Shaft Dia.
7/8 in
Length Less Shaft
9 3/4 in
Shaft Length
2 3/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
2
RPM Range
1701-1800
Voltage
575
Frame
145T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1725
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Ins. Class
B
Full Load Amps
2.4
Motor Bearings
Ball
Nominal Efficiency
87.5%
Inverter Rated
Yes
No. of Speeds
1
Hz
60
RPM Group
1701-1800
Frame Material
Rolled steel
Phase
Three
CC Number
CC003A
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 575, Full Load Amps 2.4, 145T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.