This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 20 HP, 286T Frame, 575 Voltage, 1185 Nameplate RPM 286TTFCD6080

3-Phase General Purpose Motor, 20 HP, 286T Frame, 575 Voltage, 1185 Nameplate RPM (Discontinued)

  • Mfr # 286TTFCD6080
  • Zoro # G9815601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286TTFCD6080
Zoro #
G9815601
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
1 7/8 in
Shaft Length
4 5/8 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
26 3/4 in
Overall Length
31 5/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
20
RPM Range
1101-1200
Voltage
575
Frame
286T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1185
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Includes
Conduit Box
No. of Speeds
1
Inverter Rated
Yes
Motor Bearings
Ball
Ins. Class
F
RPM Group
1101-1200
Full Load Amps
20.8
Hz
60
Motor Efficiency Group
NEMA Premium Efficient
Phase
Three
Nominal Efficiency
91.7%
CC Number
CC003A
Max. Ambient Temp.
40 Degrees C
Frame Material
Cast Iron
Duty
Continuous
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1185, No. of Speeds 1, Voltage 575, Full Load Amps 20.8, 286T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.