This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460 Voltage, 1770 Nameplate RPM 256TTDCA6026

3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460 Voltage, 1770 Nameplate RPM (Discontinued)

  • Mfr # 256TTDCA6026
  • Zoro # G8630587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
256TTDCA6026
Zoro #
G8630587
UPC #
-
Country of Origin
China

Dimensions

Shaft Length
4 in
Overall Length
24 1/4 in
Manufacturers Warranty Length
1 yr
Length Less Shaft
20 1/4 in
Shaft Dia.
1 5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
20
RPM Range
1701-1800
Voltage
230/460
Frame
256T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1770
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Includes
Conduit Box
Motor Bearings
Ball
Hz
60/50
Duty
Continuous
Frame Material
Cast Iron
RPM Group
1701-1800
No. of Speeds
1
CC Number
CC003A
Inverter Rated
Yes
Phase
Three
Nominal Efficiency
91.7%
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Full Load Amps
53.0-49.0/24.5
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1770, No. of Speeds 1, Voltage 230/460, Full Load Amps 53.0-49.0/24.5, 256T Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.