This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 200 HP, 447T Frame, 575 Voltage, 1790 Nameplate RPM 447TTFCD6039

3-Phase General Purpose Motor, 200 HP, 447T Frame, 575 Voltage, 1790 Nameplate RPM (Discontinued)

  • Mfr # 447TTFCD6039
  • Zoro # G9875381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447TTFCD6039
Zoro #
G9875381
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
55 15/16 in
Shaft Dia.
3 3/8 in
Shaft Length
8 1/2 in
Length Less Shaft
47 7/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
200
RPM Range
1701-1800
Voltage
575
Frame
447T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1790
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Includes
Conduit Box
CC Number
CC003A
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Yes
Full Load Amps
180.0
Nominal Efficiency
85.5%
Frame Material
Cast Iron
Phase
Three
Duty
Continuous
RPM Group
1701-1800
Motor Efficiency Group
NEMA Premium Efficient
Hz
60
Motor Bearings
Ball
Ins. Class
F
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 200 HP, Nameplate RPM 1790, No. of Speeds 1, Voltage 575, Full Load Amps 180.0, 447T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.