This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460 Voltage, 1775 Nameplate RPM 284TTFNA6026

3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460 Voltage, 1775 Nameplate RPM (Discontinued)

  • Mfr # 284TTFNA6026
  • Zoro # G8527967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284TTFNA6026
Zoro #
G8527967
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
21 1/2 in
Manufacturers Warranty Length
1 yr
Overall Length
26 5/16 in
Shaft Length
4 5/8 in
Shaft Dia.
1 7/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
25
RPM Range
1701-1800
Voltage
230/460
Frame
284T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
460, 230/460, 220-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1775
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Hz
60
No. of Speeds
1
Duty
Continuous
RPM Group
1701-1800
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Cast Iron
Motor Bearings
Ball
Phase
Three
Nominal Efficiency
93.6%
CC Number
CC003A
Inverter Rated
Yes
Max. Ambient Temp.
40 Degrees C
Full Load Amps
62.0/31.0
Ins. Class
F
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1775, No. of Speeds 1, Voltage 230/460, Full Load Amps 62.0/31.0, 284T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.