This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 25 HP, 284TS Frame, 575 Voltage, 3560 Nameplate RPM 284TSTFCD6005

3-Phase General Purpose Motor, 25 HP, 284TS Frame, 575 Voltage, 3560 Nameplate RPM (Discontinued)

  • Mfr # 284TSTFCD6005
  • Zoro # G9875835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284TSTFCD6005
Zoro #
G9875835
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
25 9/16 in
Overall Length
28 13/16 in
Shaft Length
3 1/4 in
Manufacturers Warranty Length
1 yr
Shaft Dia.
1 5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
25
RPM Range
3001-3600
Voltage
575
Frame
284TS
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3560
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Includes
Conduit Box
CC Number
CC003A
RPM Group
3001-3600
Phase
Three
Hz
60
No. of Speeds
1
Frame Material
Cast Iron
Inverter Rated
Yes
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Nominal Efficiency
94.5%
Motor Efficiency Group
NEMA Premium Efficient
Full Load Amps
22.4
Ins. Class
F
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 3560, No. of Speeds 1, Voltage 575, Full Load Amps 22.4, 284TS Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.