This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 3 HP, 56c Frame, 230/460 Voltage, 1725 Nameplate RPM 5K49QN4609

3-Phase General Purpose Motor, 3 HP, 56c Frame, 230/460 Voltage, 1725 Nameplate RPM (Discontinued)

  • Mfr # 5K49QN4609
  • Zoro # G0492667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5K49QN4609
Zoro #
G0492667
UPC #
-
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
14 7/8 in
Shaft Length
2 1/16 in
Shaft Dia.
5/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Face
HP
3
RPM Range
1701-1800
Voltage
230/460
Frame
56C
Motor Thermal Protection
None
Motor Service Factor
1.00
Voltage Compatibility
460, 230/460, 220-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1725
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
All Angle
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Standards
UL (E46035), CSA (MC236833)
No. of Speeds
1
RPM Group
1701-1800
Phase
Three
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
82.5%
Hz
60
Duty
Continuous
Full Load Amps
8.2/4.1
Motor Bearings
Ball
Frame Material
Steel
Ins. Class
F
NEMA Design
B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 230/460, Full Load Amps 8.2/4.1, 56C Frame, Hz 60, Motor Service Factor 1.00, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Shaft Design Keyed, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.