This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460 Voltage, 1770 Nameplate RPM 182TTDW16049

3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460 Voltage, 1770 Nameplate RPM (Discontinued)

  • Mfr # 182TTDW16049
  • Zoro # G6185076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
182TTDW16049
Zoro #
G6185076
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Overall Length
13 3/16 in
Length Less Shaft
10 3/8 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
3
RPM Range
1701-1800
Voltage
230/460
Frame
182T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1770
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
Max. Ambient Temp.
40 Degrees C
CC Number
CC003A
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Rolled steel
RPM Group
1701-1800
Ins. Class
F
Hz
60/50
Duty
Continuous
Phase
Three
Motor Bearings
Ball
Inverter Rated
Yes
No. of Speeds
1
Full Load Amps
8.6-8.0/5.0
Nominal Efficiency
87.5%
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1770, No. of Speeds 1, Voltage 230/460, Full Load Amps 8.6-8.0/5.0, 182T Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.