This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460 Voltage, 3490 Nameplate RPM 145TTDR5312

3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460 Voltage, 3490 Nameplate RPM (Discontinued)

  • Mfr # 145TTDR5312
  • Zoro # G5632794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145TTDR5312
Zoro #
G5632794
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
10 3/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
3 yr
Overall Length
11 1/2 in
Shaft Dia.
7/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Face
HP
3
RPM Range
3001-3600
Voltage
208-230/460
Frame
145TC
Motor Thermal Protection
Auto
Motor Service Factor
1.15
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3490
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL, CSA
RPM Group
3001-3600
Phase
Three
Hz
60/50
Frame Material
Rolled steel
No. of Speeds
1
Ins. Class
B
Full Load Amps
8.4/4.2
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Nominal Efficiency
84.0%
NEMA Design
B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3490, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 8.4/4.2, 145TC Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Ins. Class B, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.