This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 3 HP, 182T Frame, 575 Voltage, 3515 Nameplate RPM 182TTFW16020

3-Phase General Purpose Motor, 3 HP, 182T Frame, 575 Voltage, 3515 Nameplate RPM (Discontinued)

  • Mfr # 182TTFW16020
  • Zoro # G5671303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
182TTFW16020
Zoro #
G5671303
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 3/16 in
Shaft Length
2 3/4 in
Shaft Dia.
1 1/8 in
Overall Length
14 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
3
RPM Range
3001-3600
Voltage
575
Frame
182T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3515
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Hz
60/50
Duty
Continuous
Inverter Rated
Yes
Motor Efficiency Group
NEMA Premium Efficient
Phase
Three
Motor Bearings
Ball
Frame Material
Rolled steel
No. of Speeds
1
Nominal Efficiency
90.2%
RPM Group
3001-3600
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
CC Number
CC003A
Full Load Amps
3.0
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3515, No. of Speeds 1, Voltage 575, Full Load Amps 3.0, 182T Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.