This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 200 Voltage, 3530 Nameplate RPM 284TSTDP4004

3-Phase General Purpose Motor, 30 HP, 284TS Frame, 200 Voltage, 3530 Nameplate RPM (Discontinued)

  • Mfr # 284TSTDP4004
  • Zoro # G9876167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284TSTDP4004
Zoro #
G9876167
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
3 1/4 in
Length Less Shaft
18 5/8 in
Shaft Dia.
1 5/8 in
Manufacturers Warranty Length
1 yr
Overall Length
22 1/16 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
30
RPM Range
3001-3600
Voltage
200
Frame
284TS
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200, 200-208, 200-230, 200-230/440, 200-230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3530
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025)
RPM Group
3001-3600
Full Load Amps
83.0
Phase
Three
No. of Speeds
1
Hz
60
Duty
Continuous
Inverter Rated
Yes
Motor Bearings
Ball
Nominal Efficiency
91%
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Frame Material
Cast Iron
Motor Efficiency Group
Energy Efficient
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 3530, No. of Speeds 1, Voltage 200, Full Load Amps 83.0, 284TS Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.