This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 40 HP, 364T Frame, 230/460 Voltage, 1185 Nameplate RPM 364TTFS16083

3-Phase General Purpose Motor, 40 HP, 364T Frame, 230/460 Voltage, 1185 Nameplate RPM (Discontinued)

  • Mfr # 364TTFS16083
  • Zoro # G9875223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
364TTFS16083
Zoro #
G9875223
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
25 3/8 in
Shaft Dia.
2 3/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
5 7/8 in
Overall Length
31 1/2 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
40
RPM Range
1101-1200
Voltage
230/460
Frame
364T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1185
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Motor Efficiency Group
NEMA Premium Efficient
Frame Material
Cast Iron
No. of Speeds
1
Motor Bearings
Ball
Hz
60/50
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Yes
Ins. Class
F
CC Number
CC003A
RPM Group
1101-1200
Nominal Efficiency
96.2%
Full Load Amps
108.0-100.0/50.0
Duty
Continuous
Phase
Three
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 1185, No. of Speeds 1, Voltage 230/460, Full Load Amps 108.0-100.0/50.0, 364T Frame, Hz 60/50, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.