This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 40 HP, 324TS Frame, 575 Voltage, 3570 Nameplate RPM 324TSTFCD6005

3-Phase General Purpose Motor, 40 HP, 324TS Frame, 575 Voltage, 3570 Nameplate RPM (Discontinued)

  • Mfr # 324TSTFCD6005
  • Zoro # G9875792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
324TSTFCD6005
Zoro #
G9875792
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
1 7/8 in
Length Less Shaft
27 1/2 in
Overall Length
31 1/4 in
Shaft Length
3 3/4 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
40
RPM Range
3001-3600
Voltage
575
Frame
324TS
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3570
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Includes
Conduit Box
Nominal Efficiency
95.8%
Inverter Rated
Yes
Ins. Class
F
Motor Bearings
Ball
Duty
Continuous
Phase
Three
Frame Material
Cast Iron
Motor Efficiency Group
NEMA Premium Efficient
RPM Group
3001-3600
CC Number
CC003A
Hz
60
Full Load Amps
35.0
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 3570, No. of Speeds 1, Voltage 575, Full Load Amps 35.0, 324TS Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.