This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 5 HP, 184T Frame, 575 Voltage, 3495 Nameplate RPM 184TTFW16020

3-Phase General Purpose Motor, 5 HP, 184T Frame, 575 Voltage, 3495 Nameplate RPM (Discontinued)

  • Mfr # 184TTFW16020
  • Zoro # G5641474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184TTFW16020
Zoro #
G5641474
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
12 3/16 in
Shaft Length
2 13/16 in
Overall Length
15 in
Shaft Dia.
1 1/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
5
RPM Range
3001-3600
Voltage
575
Frame
184T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3495
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Rolled Steel
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Full Load Amps
4.8
Motor Bearings
Ball
CC Number
CC003A
Duty
Continuous
No. of Speeds
1
RPM Group
3001-3600
Hz
60
Phase
Three
Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
90.2%
Ins. Class
F
Frame Material
Rolled steel
Max. Ambient Temp.
40 Degrees C
Inverter Rated
Yes
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 3495, No. of Speeds 1, Voltage 575, Full Load Amps 4.8, 184T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.