This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 7-1/2 HP, 254T Frame, 575 Voltage, 1175 Nameplate RPM 254TTFL16077

3-Phase General Purpose Motor, 7-1/2 HP, 254T Frame, 575 Voltage, 1175 Nameplate RPM (Discontinued)

  • Mfr # 254TTFL16077
  • Zoro # G1972603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
254TTFL16077
Zoro #
G1972603
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
19 in
Shaft Dia.
1 5/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
4 3/8 in
Overall Length
23 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
7-1/2
RPM Range
1101-1200
Voltage
575
Frame
254T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
1175
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Aluminum
Motor Shaft Design
Keyed
Standards
UL (E49747), CSA (LR2025), CE
Motor Efficiency Group
NEMA Premium Efficient
Hz
60
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Ins. Class
F
Full Load Amps
7.9
Nominal Efficiency
94.1%
Frame Material
Aluminum
CC Number
CC003A
Inverter Rated
Yes
Phase
Three
Motor Bearings
Ball
Duty
Continuous
RPM Group
1101-1200
Capacitor Required
No

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 7-1/2 HP, Nameplate RPM 1175, No. of Speeds 1, Voltage 575, Full Load Amps 7.9, 254T Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.