This item is Discontinued.

Marathon 3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 575V AC Voltage, 3450 Nameplate RPM 184TTDW16027

3-Phase General Purpose Motor, 7 1/2 HP, 184T Frame, 575V AC Voltage, 3450 Nameplate RPM (Discontinued)

  • Mfr # 184TTDW16027
  • Zoro # G5791861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184TTDW16027
Zoro #
G5791861
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Length Less Shaft
11 3/8 in
Overall Length
14 11/16 in
Shaft Length
2 13/16 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
7 1/2
RPM Range
3,001-3,600
Voltage
575V AC
Frame
184T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
575V AC
Motor Application
General Application
Motor Design
3-Phase
Nameplate RPM
3,450
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Standards
CSA, UL
Nominal Efficiency
89.5 %
Hz
60 Hz
Ins. Class
F
Phase
Three
RPM Group
3001-3600
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
CC Number
CC003A
Motor Bearings
Ball
No. of Speeds
1
Full Load Amps
7.1 A
Max. Ambient Temp.
104 Degrees F
Inverter Rated
Yes
Frame Material
Rolled steel
Capacitor Required
No
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
No
Weight
87 lb
Usable @ 200V
No
NEMA Design
A
Duty Cycle
Continuous

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 575V AC, Full Load Amps 7.1 A, 184T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.